Zoro Homepage

Thread Milling Cutters - Single Form, 0.3880"

  • Mfr # 993170-C6

  • Zoro # G7106525


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Length of Cut
0.0550"
Number of Flutes
5
Thread Size
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993170-C6
Zoro #
G7106525
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Length of Cut
0.0550"
Thread Size
1/2
Neck Dia.
0.2940"
Size
1/2
Cutter Dia.
0.3880"
Thread Depth
1.2500" (1-1/4)

Details

Number of Flutes
5
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Flutes
5
Finish
C6
Included Angle
60
Angle per Side
30
SAE or Metric
SAE
Tip Flat
0.0056"

Description

0.3880" Cutter DIA x 1.2500" (1-1/4) Reach Carbide Single Form #1/2 Thread Milling Cutter for Hardened Steels, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.