Zoro Homepage

Thread Milling Cutters-Single Form 1.500 mm Cutter DIAx4.500 mm Reach Carbide

  • Mfr # 772719-C6

  • Zoro # G002588053


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.346 mm
Size
M2
Cutter Dia.
1.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772719-C6
Zoro #
G002588053
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.346 mm
Size
M2
Cutter Dia.
1.500 mm
Neck Dia.
0.960 mm
Thread Depth
4.500 mm

Details

Flutes
3
Finish
C6
Tip Flat
0.040 mm
Reach
(5x)
Included Angle
60
Angle per Side
30
SAE or Metric
Metric

Description

1.500 mm Cutter DIA x 4.500 mm Reach Carbide Single Form M2 Thread Milling Cutter for Hardened Steels, 3 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.