Zoro Homepage

Thread Milling Cutters-Single Form 2.300 mm Cutter DIAx6.800 mm Reach Carbide

  • Mfr # 772724-C6

  • Zoro # G602588804


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.531 mm
Cutter Dia.
2.300 mm
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772724-C6
Zoro #
G602588804
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.531 mm
Cutter Dia.
2.300 mm
Size
M3
Neck Dia.
1.541 mm
Thread Depth
6.800 mm

Details

Flutes
4
Finish
C6
Tip Flat
0.050 mm
Angle per Side
30
Included Angle
60
Reach
(5x)
SAE or Metric
Metric

Description

2.300 mm Cutter DIA x 6.800 mm Reach Carbide Single Form M3 Thread Milling Cutter for Hardened Steels, 4 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.