Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Milling Cutters-Single Form 4.000 mm Cutter DIAx12.000 mm Reach Carbide

  • Mfr # 772728-C6

  • Zoro # G202588846


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50.000 mm
Shank Dia.
4.000 mm
Length of Cut
0.924 mm
Neck Dia.
2.800 mm
Cutter Dia.
4.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
772728-C6
Zoro #
G202588846
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.000 mm
Shank Dia.
4.000 mm
Length of Cut
0.924 mm
Neck Dia.
2.800 mm
Cutter Dia.
4.000 mm
Size
M5
Thread Depth
12.000 mm

Details

Finish
C6
Flutes
5
Reach
(5x)
SAE or Metric
Metric
Included Angle
60
Angle per Side
30
Tip Flat
0.080 mm

Description

4.000 mm Cutter DIA x 12.000 mm Reach Carbide Single Form M5 Thread Milling Cutter for Hardened Steels, 5 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.