Zoro Homepage

Thread Milling Cutters - Threading, 0.1800"

  • Mfr # 845750-C6

  • Zoro # G7108695


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0360"
Number of Flutes
5
Finish - Machining
AlTiN Nano
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845750-C6
Zoro #
G7108695
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0360"
Size
1/4
Neck Dia.
0.1220"
Cutter Dia.
0.1800"
Thread Depth
0.3120" (5/16)

Details

Number of Flutes
5
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Flutes
5
Finish
C6
Single End/Double End
Single End
Included Angle
60
Coolant Through
N
Weldon Flat
N
Chip-Breaker
N
Angle per Side
30
Tip Flat
0.0030"
SAE or Metric
SAE
Center Cutting
N

Description

0.1800" Cutter DIA x 0.3120" (5/16) Reach Carbide Single Form Thread Milling Cutter for Hardened Steels, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.