Zoro Homepage

Thread Milling Cutters-Threading .2400" Cutter DIAx.6250" (5/8) Reach Carbide

  • Mfr # 773255-C6

  • Zoro # G502588348


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0410"
Cutter Dia.
0.2400"
Size
5/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773255-C6
Zoro #
G502588348
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0410"
Cutter Dia.
0.2400"
Size
5/16
Neck Dia.
0.1740"
Thread Depth
0.6250" (5/8)

Details

Flutes
5
Finish
C6
Angle per Side
30
Tip Flat
0.0036"
SAE or Metric
SAE
Included Angle
60

Description

0.2400" Cutter DIA x 0.6250" (5/8) Reach Carbide Single Form #5/16 Thread Milling Cutter for Hardened Steels, 5 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.