Zoro Homepage

Thread Seal Tape, 520 in L, 1 in W, PTFE, Blue/White

  • Mfr # 17400-24

  • Zoro # G613754854


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Color
Blue/White
Overall Length
520 in
Overall Width
1 in
Material
PTFE
Thickness
0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17400-24
Zoro #
G613754854
UPC #
78864174007
Country of Origin
China

Dimensions

Overall Length
520 in
Overall Width
1 in
Thickness
0.003 in

Details

Color
Blue/White
Material
PTFE
Tape Type
All-purpose plumber's tape

Description

0.4 density, 0.003 in thick. Over 50% elongation and chemically inert. Provides a strong tight seal for any threaded joint and permits easy disassembly. Tolerates -400 to 500 deg F. Non-toxic and non-flammable. Meets Federal Specification T-27730A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.