Zoro Homepage

Tool Holders - Solid ER Integrated Tool Holders, 0.1875"

  • Mfr # 83002

  • Zoro # G7033339


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.6370"
Type
ER16
Center Cutting
N
Weldon Flat
N
Chip-Breaker
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83002
Zoro #
G7033339
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.6370"
Min. Bore Dia.
0.1875" (3/16)
Neck Dia.
9.500 mm

Details

Type
ER16
Center Cutting
N
Weldon Flat
N
Chip-Breaker
N
Coolant Through
N
Overall Reach
16.000 mm
SAE or Metric
SAE
Coating
UN
Single End/Double End
Single End

Description

0.1875" (3/16) Bore Diameter x 9.500 mm Shaft Diameter x 16.000 mm Projection Length x ER16 Taper Solid ER Integrated Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.