
Tool#SA-1, 0.2500'', 1/4 CutterDIAx0.6250'', 5/8 LOCx0.2500'', 1/4 ShankDIAx2.0000'', 2 OAL
Mfr # 710716
Zoro # G413081600
product price:Â $15.19
/eaKey Features
Cutter Dia.
1/4 in
Length of Cut
5/8 in
Overall Length
2 in
Shank Dia.
1/4 in
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
710716
Zoro #
G413081600
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/4 in
Length of Cut
5/8 in
Overall Length
2 in
Shank Dia.
1/4 in
Size
SA-1
Details
Finish
UN
SAE or Metric
SAE
Cut Style
DC
Center Cutting
No
Description
Tool # SA-1, 0.2500'' 1/4 Cutter DIA x 0.6250'' 5/8 Length of Cut x 0.2500'' 1/4 Shank DIA x 2.0000'' 2 Overall Length,Carbide Tipped Double Cut Cylindrical Double Cut Bur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.