
Tool#SA-11, 0.1250'', 1/8 CutterDIAx0.5000'', 1/2 LOCx0.2500'', 1/4 ShankDIAx2.0000'', 2 OAL
Mfr # 710708
Zoro # G613081608
product price: $16.65
/eaKey Features
Cutter Dia.
1/8 in
Length of Cut
1/2 in
Overall Length
2 in
Shank Dia.
1/4 in
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710708
Zoro #
G613081608
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/8 in
Length of Cut
1/2 in
Overall Length
2 in
Shank Dia.
1/4 in
Size
SA-11
Details
Finish
UN
Cut Style
DC
Center Cutting
No
SAE or Metric
SAE
Description
Tool # SA-11, 0.1250'' 1/8 Cutter DIA x 0.5000'' 1/2 Length of Cut x 0.2500'' 1/4 Shank DIA x 2.0000'' 2 Overall Length,Carbide Tipped Double Cut Cylindrical Double Cut Bur
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.