Tool#SA-43, 0.1250'', 1/8 CutterDIAx0.5620'', 9/16 LOCx0.1250'', 1/8 ShankDIAx1.5000'', 1-1/2 OAL
- Mfr # 710608
- Zoro # G013081659
product price:Â
$
9.75
/ea
Key Features
Cutter Dia.
1/8 in
Length of Cut
9/16 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Finish
UN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 710608
- Zoro #
- G013081659
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 1/8 in
- Length of Cut
- 9/16 in
- Overall Length
- 1-1/2 in
- Shank Dia.
- 1/8 in
- Size
- SA-43
Details
- Finish
- UN
- Cut Style
- DC
- SAE or Metric
- SAE
- Center Cutting
- No
Description
Tool # SA-43, 0.1250'' 1/8 Cutter DIA x 0.5620'' 9/16 Length of Cut x 0.1250'' 1/8 Shank DIA x 1.5000'' 1-1/2 Overall Length,Carbide Tipped Double Cut Cylindrical Double Cut Bur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.