Tool#SA-5, 0.5000'', 1/2 CutterDIAx1.0000'', 1 LOCx0.2500'', 1/4 ShankDIAx2.7500'', 2-3/4 OAL

  • Mfr # 710832

  • Zoro # G213082180


product price:  $33.09
/ea

Key Features

Cutter Dia.
1/2 in
Length of Cut
1 in
Overall Length
2-3/4 in
Finish
UN
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
710832
Zoro #
G213082180
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2 in
Length of Cut
1 in
Overall Length
2-3/4 in
Shank Dia.
1/4 in
Size
SA-5

Details

Finish
UN
Cut Style
DC
SAE or Metric
SAE
Center Cutting
No

Description

Tool # SA-5, 0.5000'' 1/2 Cutter DIA x 1.0000'' 1 Length of Cut x 0.2500'' 1/4 Shank DIA x 2.7500'' 2-3/4 Overall Length,Carbide Tipped Double Cut Cylindrical Double Cut Bur

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.