
Tool#SA-51, 0.2500'', 1/4 CutterDIAx0.5000'', 1/2 LOCx0.1250'', 1/8 ShankDIAx2.0000'', 2 OAL
Mfr # 710816
Zoro # G313081687
product price:Â $14.59
/eaKey Features
Cutter Dia.
1/4 in
Length of Cut
1/2 in
Overall Length
2 in
Shank Dia.
1/8 in
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
710816
Zoro #
G313081687
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/4 in
Length of Cut
1/2 in
Overall Length
2 in
Shank Dia.
1/8 in
Size
SA-51
Details
Finish
UN
Cut Style
DC
Center Cutting
No
SAE or Metric
SAE
Description
Tool # SA-51, 0.2500'' 1/4 Cutter DIA x 0.5000'' 1/2 Length of Cut x 0.1250'' 1/8 Shank DIA x 2.0000'' 2 Overall Length,Carbide Tipped Double Cut Cylindrical Double Cut Bur
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.