
Tool#SC-1, 0.2500'', 1/4 CutterDIAx0.6250'', 5/8 LOCx0.2500'', 1/4 ShankDIAx1.7500'', 1-3/4 OAL
Mfr # 708116
Zoro # G313082004
product price:Â $19.55
/eaKey Features
Cutter Dia.
1/4 in
Length of Cut
5/8 in
Overall Length
1-3/4 in
Finish
UN
Shank Dia.
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
708116
Zoro #
G313082004
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/4 in
Length of Cut
5/8 in
Overall Length
1-3/4 in
Shank Dia.
1/4 in
Size
SC-1
Details
Finish
UN
Center Cutting
Yes
Cut Style
DC
SAE or Metric
SAE
Description
Tool # SC-1, 0.2500'' 1/4 Cutter DIA x 0.6250'' 5/8 Length of Cut x 0.2500'' 1/4 Shank DIA x 1.7500'' 1-3/4 Overall Length,Carbide Tipped Double Cut Cylindrical Ball Nose Bur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.