Tool#SC-14, 0.1875'', 3/16 CutterDIAx0.6250'', 5/8 LOCx0.2500'', 1/4 ShankDIAx2.0000'', 2 OAL

  • Mfr # 708012

  • Zoro # G113081788


product price:  $27.39
/ea

Key Features

Cutter Dia.
3/16 in
Length of Cut
5/8 in
Overall Length
2 in
Finish
UN
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
708012
Zoro #
G113081788
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/16 in
Length of Cut
5/8 in
Overall Length
2 in
Shank Dia.
1/4 in
Size
SC-14

Details

Finish
UN
Center Cutting
Yes
Cut Style
DC
SAE or Metric
SAE

Description

Tool # SC-14, 0.1875'' 3/16 Cutter DIA x 0.6250'' 5/8 Length of Cut x 0.2500'' 1/4 Shank DIA x 2.0000'' 2 Overall Length,Carbide Tipped Double Cut Cylindrical Ball Nose Bur

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.