
Tool#SC-2, 0.3125'', 5/16 CutterDIAx0.7500'', 3/4 LOCx0.2500'', 1/4 ShankDIAx2.5000'', 2-1/2 OAL
Mfr # 708120
Zoro # G713081959
product price:Â $32.45
/eaKey Features
Cutter Dia.
5/16 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Finish
UN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
708120
Zoro #
G713081959
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
5/16 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Size
SC-2
Details
Finish
UN
SAE or Metric
SAE
Center Cutting
Yes
Cut Style
DC
Description
Tool # SC-2, 0.3125'' 5/16 Cutter DIA x 0.7500'' 3/4 Length of Cut x 0.2500'' 1/4 Shank DIA x 2.5000'' 2-1/2 Overall Length,Carbide Tipped Double Cut Cylindrical Ball Nose Bur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.