
Tool#SC-6, 0.6250'', 5/8 CutterDIAx1.0000'', 1 LOCx0.2500'', 1/4 ShankDIAx2.7500'', 2-3/4 OAL
Mfr # 708240
Zoro # G113081689
product price:Â $55.65
/eaKey Features
Cutter Dia.
5/8 in
Length of Cut
1 in
Overall Length
2-3/4 in
Shank Dia.
1/4 in
Finish
UN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
708240
Zoro #
G113081689
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
5/8 in
Length of Cut
1 in
Overall Length
2-3/4 in
Shank Dia.
1/4 in
Size
SC-6
Details
Finish
UN
Center Cutting
Yes
SAE or Metric
SAE
Cut Style
DC
Description
Tool # SC-6, 0.6250'' 5/8 Cutter DIA x 1.0000'' 1 Length of Cut x 0.2500'' 1/4 Shank DIA x 2.7500'' 2-3/4 Overall Length,Carbide Tipped Double Cut Cylindrical Ball Nose Bur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.