
Tool#SF-1, 0.2500'', 1/4 CutterDIAx0.6250'', 5/8 LOCx0.2500'', 1/4 ShankDIAx2.0000'', 2 OAL
Mfr # 707716
Zoro # G313082127
product price:Â $21.59
/eaKey Features
Cutter Dia.
1/4 in
Length of Cut
5/8 in
Overall Length
2 in
Shank Dia.
1/4 in
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
707716
Zoro #
G313082127
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/4 in
Length of Cut
5/8 in
Overall Length
2 in
Shank Dia.
1/4 in
Size
SF-1
Details
Finish
UN
SAE or Metric
SAE
Center Cutting
Yes
Cut Style
DC
Description
Tool # SF-1, 0.2500'' 1/4 Cutter DIA x 0.6250'' 5/8 Length of Cut x 0.2500'' 1/4 Shank DIA x 2.0000'' 2 Overall Length,Carbide Tipped Double Cut Round Nose Tree Bur
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.