Tool#SF-3, 0.3750'', 3/8 CutterDIAx0.7500'', 3/4 LOCx0.2500'', 1/4 ShankDIAx2.5000'', 2-1/2 OAL

  • Mfr # 707824

  • Zoro # G513082019


product price:  $23.35
/ea

Key Features

Cutter Dia.
3/8 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
707824
Zoro #
G513082019
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Size
SF-3

Details

Finish
UN
Center Cutting
Yes
Cut Style
DC
SAE or Metric
SAE

Description

Tool # SF-3, 0.3750'' 3/8 Cutter DIA x 0.7500'' 3/4 Length of Cut x 0.2500'' 1/4 Shank DIA x 2.5000'' 2-1/2 Overall Length,Carbide Tipped Double Cut Round Nose Tree Bur

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.