
Tool#SF-42, 0.1250'', 1/8 CutterDIAx0.5000'', 1/2 LOCx0.1250'', 1/8 ShankDIAx1.5000'', 1-1/2 OAL
Mfr # 707708
Zoro # G213082104
product price:Â $8.49
/eaKey Features
Cutter Dia.
1/8 in
Length of Cut
1/2 in
Overall Length
1-1/2 in
Finish
UN
Shank Dia.
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707708
Zoro #
G213082104
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/8 in
Length of Cut
1/2 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Size
SF-42
Details
Finish
UN
SAE or Metric
SAE
Cut Style
DC
Center Cutting
Yes
Description
Tool # SF-42, 0.1250'' 1/8 Cutter DIA x 0.5000'' 1/2 Length of Cut x 0.1250'' 1/8 Shank DIA x 1.5000'' 1-1/2 Overall Length,Carbide Tipped Double Cut Round Nose Tree Bur
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.