Tool#SG-1, 0.2500'', 1/4 CutterDIAx0.6250'', 5/8 LOCx0.2500'', 1/4 ShankDIAx2.0000'', 2 OAL

  • Mfr # 707416

  • Zoro # G313081731


product price:  $21.99
/ea

Key Features

Cutter Dia.
1/4 in
Length of Cut
5/8 in
Overall Length
2 in
Finish
UN
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
707416
Zoro #
G313081731
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4 in
Length of Cut
5/8 in
Overall Length
2 in
Shank Dia.
1/4 in
Size
SG-1

Details

Finish
UN
Center Cutting
Yes
SAE or Metric
SAE
Cut Style
DC

Description

Tool # SG-1, 0.2500'' 1/4 Cutter DIA x 0.6250'' 5/8 Length of Cut x 0.2500'' 1/4 Shank DIA x 2.0000'' 2 Overall Length,Carbide Tipped Double Cut Pointed Tree Bur

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.