
Tool#SG-3, 0.3750'', 3/8 CutterDIAx0.7500'', 3/4 LOCx0.2500'', 1/4 ShankDIAx2.5000'', 2-1/2 OAL
Mfr # 707524
Zoro # G913082183
product price:Â $24.65
/eaKey Features
Cutter Dia.
3/8 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Finish
UN
Shank Dia.
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
707524
Zoro #
G913082183
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
3/8 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Size
SG-3
Details
Finish
UN
SAE or Metric
SAE
Cut Style
DC
Center Cutting
Yes
Description
Tool # SG-3, 0.3750'' 3/8 Cutter DIA x 0.7500'' 3/4 Length of Cut x 0.2500'' 1/4 Shank DIA x 2.5000'' 2-1/2 Overall Length,Carbide Tipped Double Cut Pointed Tree Bur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.