
Tool#SG-44, 0.1250'', 1/8 CutterDIAx0.5000'', 1/2 LOCx0.1250'', 1/8 ShankDIAx1.5000'', 1-1/2 OAL
Mfr # 707308
Zoro # G513081555
product price:Â $13.89
/eaKey Features
Cutter Dia.
1/8 in
Length of Cut
1/2 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Finish
UN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
707308
Zoro #
G513081555
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/8 in
Length of Cut
1/2 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Size
SG-44
Details
Finish
UN
Cut Style
DC
Center Cutting
Yes
SAE or Metric
SAE
Description
Tool # SG-44, 0.1250'' 1/8 Cutter DIA x 0.5000'' 1/2 Length of Cut x 0.1250'' 1/8 Shank DIA x 1.5000'' 1-1/2 Overall Length,Carbide Tipped Double Cut Pointed Tree Bur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.