
Tool#SG-5, 0.5000'', 1/2 CutterDIAx1.0000'', 1 LOCx0.2500'', 1/4 ShankDIAx2.7500'', 2-3/4 OAL
Mfr # 707532
Zoro # G013082083
product price:Â $32.99
/eaKey Features
Cutter Dia.
1/2 in
Length of Cut
1 in
Overall Length
2-3/4 in
Shank Dia.
1/4 in
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
707532
Zoro #
G013082083
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/2 in
Length of Cut
1 in
Overall Length
2-3/4 in
Shank Dia.
1/4 in
Size
SG-5
Details
Finish
UN
SAE or Metric
SAE
Center Cutting
Yes
Cut Style
DC
Description
Tool # SG-5, 0.5000'' 1/2 Cutter DIA x 1.0000'' 1 Length of Cut x 0.2500'' 1/4 Shank DIA x 2.7500'' 2-3/4 Overall Length,Carbide Tipped Double Cut Pointed Tree Bur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.