Zoro Homepage

Undercutting End Mill - 220°, 0.0312" (1/32)

  • Mfr # 22802

  • Zoro # G7204744


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0210"
Neck Dia.
0.0230"
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22802
Zoro #
G7204744
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0210"
Neck Dia.
0.0230"
Shank Dia.
1/8"
Neck Length
0.0930" (3/32)
Milling Dia.
1/32"
Radius
0.0156" (1/64)
Cutter Dia.
0.0312" (1/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Overall Reach
0.1140"
SAE or Metric
SAE
Wrap Angle
220

Description

0.0312" (1/32) Cutter DIA x 0.0930" (3/32) Neck Length x 220° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.