
Undercutting End Mill - 220°, 0.0394"
Mfr # 2281M
Zoro # G7210070
product price: $87.55
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0260"
Neck Length
0.1250" (1/8)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2281M
Zoro #
G7210070
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0260"
Neck Length
0.1250" (1/8)
Shank Dia.
1/8"
Milling Dia.
0.0394"
Neck Dia.
0.0300"
Radius
0.0197"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0394" (1 mm)
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Overall Reach
0.1510"
SAE or Metric
SAE
Wrap Angle
220
Description
0.0394" Cutter DIA x 0.1250" (1/8) Neck Length x 220° Carbide Undercutting End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.