Zoro Homepage

Undercutting End Mill - 220, 0.1181", Number of Flutes: 4

  • Mfr # 2283M

  • Zoro # G7191660


product price: $57.95
/ea

Key Features

Overall Length
2.0000" (2)
Number of Flutes
4
Length of Cut
0.0790"
Milling Dia.
0.1181"
Neck Length
0.5000" (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2283M
Zoro #
G7191660
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.0790"
Milling Dia.
0.1181"
Neck Length
0.5000" (1/2)
Neck Dia.
0.0900"
Shank Dia.
1/8"
Radius
0.0591"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1181" (3 mm)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
0.5790"
Wrap Angle
220
Coating
UN
SAE or Metric
SAE

Description

0.1181" Cutter DIA x 0.5000" (1/2) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.