
Undercutting End Mill - 220°, 0.1250" (1/8)
Mfr # 22808
Zoro # G7212660
product price: $53.19
/eaKey Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Length of Cut
0.0840"
Milling Dia.
1/8"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22808
Zoro #
G7212660
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0840"
Milling Dia.
1/8"
Shank Dia.
1/8"
Neck Dia.
0.0940" (2.4 mm)
Neck Length
0.5000" (1/2)
Radius
0.0625" (1/16)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Wrap Angle
220
Overall Reach
0.5840"
SAE or Metric
SAE
Coating
UN
Description
0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.