Zoro Homepage

Undercutting End Mill - 220°, 0.1250" (1/8)

  • Mfr # 22908

  • Zoro # G7204884


product price: $60.19
/ea

Key Features

Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.0840"
Material - Machining
Carbide
Neck Length
1.0000" (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22908
Zoro #
G7204884
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.0840"
Neck Length
1.0000" (1)
Shank Dia.
1/8"
Neck Dia.
0.0940" (2.4 mm)
Milling Dia.
1/8"
Radius
0.0625" (1/16)
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Wrap Angle
220
Coating
UN
Overall Reach
1.0840"
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 1.0000" (1) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.