
Undercutting End Mill - 220, 0.1250" (1/8), Neck Length: 1/4"
Mfr # 826708-C3
Zoro # G7125434
product price: $52.19
/eaKey Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Neck Length
0.2500" (1/4)
Milling Dia.
1/8"
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826708-C3
Zoro #
G7125434
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0840"
Neck Length
0.2500" (1/4)
Milling Dia.
1/8"
Neck Dia.
0.0940" (2.4 mm)
Shank Dia.
1/8"
Radius
0.0625" (1/16)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)
Details
Number of Flutes
4
Single End/Double End
Single End
Finish - Machining
AlTiN
Material - Machining
Carbide
Coolant Through
N
Overall Reach
0.3340"
SAE or Metric
SAE
Weldon Flat
N
Chip-Breaker
N
Coating
C3
Wrap Angle
220
Center Cutting
N
Description
0.1250" (1/8) Cutter DIA x 0.2500" (1/4) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.