Zoro Homepage

Undercutting End Mill - 220, 0.1562" (5/32), Number of Flutes: 4

  • Mfr # 22810-C3

  • Zoro # G7210606


product price: $73.45
/ea

Key Features

Overall Length
2.0000" (2)
Number of Flutes
4
Length of Cut
0.1050"
Neck Length
0.5000" (1/2)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22810-C3
Zoro #
G7210606
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.1050"
Neck Length
0.5000" (1/2)
Shank Dia.
3/16"
Milling Dia.
5/32"
Neck Dia.
0.1250" (1/8)
Radius
0.0781" (5/64)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
SAE or Metric
SAE
Coating
C3
Wrap Angle
220
Overall Reach
0.6050"

Description

0.1562" (5/32) Cutter DIA x 0.5000" (1/2) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.