Zoro Homepage

Undercutting End Mill - 220°, 0.1875" (3/16)

  • Mfr # 22912

  • Zoro # G7209486


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.1260"
Milling Dia.
3/16"
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22912
Zoro #
G7209486
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.1260"
Milling Dia.
3/16"
Neck Dia.
0.1410"
Neck Length
1.0000" (1)
Shank Dia.
3/16"
Radius
0.0937" (3/32)
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Overall Reach
1.1260"
Coating
UN
Wrap Angle
220
SAE or Metric
SAE

Description

0.1875" (3/16) Cutter DIA x 1.0000" (1) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.