
Undercutting End Mill - 220, 0.1875" (3/16), Overall Length: 2"
Mfr # 22712-C3
Zoro # G7118136
product price: $59.99
/eaKey Features
Overall Length
2.0000" (2)
Number of Flutes
4
Neck Length
0.1250" (1/8)
Neck Dia.
0.1410"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22712-C3
Zoro #
G7118136
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1260"
Neck Length
0.1250" (1/8)
Neck Dia.
0.1410"
Shank Dia.
3/16"
Milling Dia.
3/16"
Radius
0.0937" (3/32)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Wrap Angle
220
SAE or Metric
SAE
Overall Reach
0.2510"
Coating
C3
Description
0.1875" (3/16) Cutter DIA x 0.1250" (1/8) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.