Zoro Homepage

Undercutting End Mill - 220, 0.2362", Number of Flutes: 4

  • Mfr # 2286M-C3

  • Zoro # G7209617


product price: $93.65
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.1580"
Shank Dia.
1/4"
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2286M-C3
Zoro #
G7209617
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.1580"
Shank Dia.
1/4"
Neck Length
0.7500" (3/4)
Milling Dia.
0.2362"
Neck Dia.
0.1720" (11/64)
Radius
0.1181"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2362" (6 mm)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Coating
C3
SAE or Metric
SAE
Overall Reach
0.9080"
Wrap Angle
220

Description

0.2362" Cutter DIA x 0.7500" (3/4) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.