Zoro Homepage

Undercutting End Mill - 220°, 0.3125" (5/16)

  • Mfr # 22920-C3

  • Zoro # G7202197


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.2100"
Shank Dia.
5/16"
Milling Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22920-C3
Zoro #
G7202197
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Length of Cut
0.2100"
Shank Dia.
5/16"
Milling Dia.
5/16"
Neck Dia.
0.2350"
Neck Length
1.5000" (1-1/2)
Radius
0.1562" (5/32)
Shank Diameter
0.3125" (5/16)
Cutter Dia.
0.3125" (5/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Overall Reach
1.7100"
SAE or Metric
SAE
Wrap Angle
220
Coating
C3

Description

0.3125" (5/16) Cutter DIA x 1.5000" (1-1/2) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.