
Undercutting End Mill - 220°, 0.3750" (3/8)
Mfr # 22824-C3
Zoro # G7210064
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.2520"
Milling Dia.
3/8"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22824-C3
Zoro #
G7210064
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Length of Cut
0.2520"
Milling Dia.
3/8"
Neck Dia.
0.2810" (9/32)
Neck Length
0.7500" (3/4)
Shank Dia.
3/8"
Radius
0.1875" (3/16)
Shank Diameter
0.3750" (3/8)
Cutter Dia.
0.3750" (3/8)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Wrap Angle
220
Coating
C3
SAE or Metric
SAE
Overall Reach
1.0020"
Description
0.3750" (3/8) Cutter DIA x 0.7500" (3/4) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.