Zoro Homepage

Undercutting End Mill - 220, 0.3750" (3/8), Finish - Machining: AlTiN

  • Mfr # 22724-C3

  • Zoro # G7210134


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Shank Dia.
3/8"
Finish - Machining
AlTiN
Neck Length
0.1870" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22724-C3
Zoro #
G7210134
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2520"
Shank Dia.
3/8"
Neck Length
0.1870" (3/16)
Milling Dia.
3/8"
Neck Dia.
0.2810" (9/32)
Radius
0.1875" (3/16)
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Overall Reach
0.4390"
Coating
C3
Wrap Angle
220
SAE or Metric
SAE

Description

0.3750" (3/8) Cutter DIA x 0.1870" (3/16) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.