Zoro Homepage

Undercutting End Mill - 220, 0.5000" (1/2), Material - Machining: Carbide

  • Mfr # 22732

  • Zoro # G7208759


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Number of Flutes
4
Neck Length
0.1870" (3/16)
Milling Dia.
1/2"
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22732
Zoro #
G7208759
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.3360"
Neck Length
0.1870" (3/16)
Milling Dia.
1/2"
Shank Dia.
1/2"
Neck Dia.
0.3750" (3/8)
Radius
0.2500" (1/4)
Shank Diameter
0.5000" (1/2)
Cutter Dia.
0.5000" (1/2)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
SAE or Metric
SAE
Wrap Angle
220
Overall Reach
0.5230"

Description

0.5000" (1/2) Cutter DIA x 0.1870" (3/16) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.