
Undercutting End Mill - 220 Degree, 0.3750 3/8
Mfr # 971624-C3
Zoro # G7125215
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0000" (4)
Number of Flutes
4
Shank Dia.
3/8"
Milling Dia.
3/8"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
971624-C3
Zoro #
G7125215
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Length of Cut
0.2520"
Shank Dia.
3/8"
Milling Dia.
3/8"
Neck Length
2.2500" (2-1/4)
Neck Dia.
0.2810" (9/32)
Radius
0.1875" (3/16)
Shank Diameter
0.3750" (3/8)
Cutter Dia.
0.3750" (3/8)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
SAE or Metric
SAE
Wrap Angle
220
Coating
C3
Overall Reach
2.5020"
Description
0.3750" (3/8) Cutter DIA x 2.2500" (2-1/4) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.