
Undercutting End Mill - 220 Degree
Mfr # 22904
Zoro # G801022741
product price: $54.45
/eaKey Features
Cutting Dia.
0.0620"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Length
0.2500" (1/4)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22904
Zoro #
G801022741
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.0620"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Length
0.2500" (1/4)
Radius
0.0310" (1/32)
Neck Dia.
0.0470" (3/64)
Length of Cut
0.0416"
Details
SAE or Metric
SAE
Overall Reach
0.2920"
Coating
UN
Wrap Angle
220
Number of Flutes
2
Description
0.0620" Cutter DIA x 0.2500" (1/4) Neck Length x 220° Carbide Undercutting End Mill, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.