Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 220 Degree

  • Mfr # 785839-C3

  • Zoro # G501019027


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
0.0390"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Length
0.0930" (3/32)
Neck Dia.
0.0300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785839-C3
Zoro #
G501019027
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.0390"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Length
0.0930" (3/32)
Neck Dia.
0.0300"
Length of Cut
0.0260"
Radius
0.0190"

Details

Overall Reach
0.1190"
SAE or Metric
SAE
Wrap Angle
220
Coating
C3
Number of Flutes
2

Description

0.0390" Cutter DIA x 0.0930" (3/32) Neck Length x 220° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.