Zoro Homepage

Undercutting End Mill - 220 Degree

  • Mfr # 833812

  • Zoro # G601020909


product price: $68.15
/ea

Key Features

Cutting Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Neck Length
0.7500" (3/4)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.1260"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833812
Zoro #
G601020909
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Neck Length
0.7500" (3/4)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.1260"
Neck Dia.
0.1410"
Radius
0.0938"

Details

Coating
UN
Overall Reach
0.8750" (7/8)
Wrap Angle
220
SAE or Metric
SAE
Number of Flutes
4

Description

0.1875" (3/16) Cutter DIA x 0.7500" (3/4) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.