Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270°, 0.0394"

  • Mfr # 2321M

  • Zoro # G7208786


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0330"
Finish - Machining
Uncoated
Neck Length
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2321M
Zoro #
G7208786
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0330"
Neck Length
0.1250" (1/8)
Shank Dia.
1/8"
Neck Dia.
0.0240" (.6 mm)
Milling Dia.
0.0394"
Radius
0.0197"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0394" (1 mm)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Overall Reach
0.1580"
SAE or Metric
SAE
Wrap Angle
270

Description

0.0394" Cutter DIA x 0.1250" (1/8) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.