
Undercutting End Mill - 270°, 0.0394"
Mfr # 5521M-C3
Zoro # G7125976
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0330"
Material - Machining
Carbide
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5521M-C3
Zoro #
G7125976
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0330"
Shank Dia.
1/8"
Neck Length
0.2500" (1/4)
Milling Dia.
0.0394"
Neck Dia.
0.0240" (.6 mm)
Radius
0.1970"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0394" (1 mm)
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Wrap Angle
270
SAE or Metric
SAE
Coating
C3
Overall Reach
0.2830"
Description
0.0394" Cutter DIA x 0.2500" (1/4) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.