Zoro Homepage

Undercutting End Mill - 270, 0.0394", Length of Cut: 0.0330"

  • Mfr # 3971M

  • Zoro # G7205380


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0330"
Milling Dia.
0.0394"
Neck Dia.
0.0240" (.6 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3971M
Zoro #
G7205380
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0330"
Milling Dia.
0.0394"
Neck Dia.
0.0240" (.6 mm)
Shank Dia.
1/8"
Neck Length
0.0930" (3/32)
Radius
0.0197"
Cutter Dia.
0.0394" (1 mm)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Coating
UN
Overall Reach
0.1260"
Wrap Angle
270

Description

0.0394" Cutter DIA x 0.0930" (3/32) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.