Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270, 0.0394", Neck Length: 1/4"

  • Mfr # 5521M

  • Zoro # G7122710


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0330"
Material - Machining
Carbide
Milling Dia.
0.0394"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5521M
Zoro #
G7122710
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0330"
Milling Dia.
0.0394"
Neck Length
0.2500" (1/4)
Neck Dia.
0.0240" (.6 mm)
Shank Dia.
1/8"
Radius
0.1970"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0394" (1 mm)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Wrap Angle
270
SAE or Metric
SAE
Overall Reach
0.2830"

Description

0.0394" Cutter DIA x 0.2500" (1/4) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.