Zoro Homepage

Undercutting End Mill - 270°, 0.0469" (3/64)

  • Mfr # 867747-C3

  • Zoro # G7113936


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Number of Flutes
2
Length of Cut
0.0400"
Material - Machining
Carbide
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867747-C3
Zoro #
G7113936
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.0400"
Shank Dia.
1/8"
Milling Dia.
3/64"
Neck Dia.
0.0290"
Neck Length
0.4370" (7/16)
Radius
0.0234"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0469" (3/64)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Wrap Angle
270
Coating
C3
SAE or Metric
SAE
Overall Reach
0.4770"

Description

0.0469" (3/64) Cutter DIA x 0.4370" (7/16) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.