
Undercutting End Mill - 270, 0.0500", Shank Dia.: 1/8"
Mfr # 39750-C3
Zoro # G7225017
product price: $71.39
/eaKey Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0427"
Finish - Machining
AlTiN
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39750-C3
Zoro #
G7225017
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0427"
Shank Dia.
1/8"
Neck Dia.
0.0300"
Milling Dia.
0.0500"
Neck Length
0.1250" (1/8)
Radius
0.0250"
Cutter Dia.
0.0500"
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
2
Finish - Machining
AlTiN
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Weldon Flat
N
Chip-Breaker
N
Wrap Angle
270
Overall Reach
0.1680"
SAE or Metric
SAE
Coating
C3
Center Cutting
N
Description
0.0500" Cutter DIA x 0.1250" (1/8) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.