
Undercutting End Mill - 270°, 0.0625" (1/16)
Mfr # 55204-C3
Zoro # G7092044
product price: $74.15
/eaKey Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0530"
Shank Dia.
1/8"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55204-C3
Zoro #
G7092044
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0530"
Shank Dia.
1/8"
Neck Dia.
0.0370"
Neck Length
0.3750" (3/8)
Milling Dia.
1/16"
Radius
0.0312" (1/32)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0625" (1/16)
Details
Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Overall Reach
0.4280"
SAE or Metric
SAE
Wrap Angle
270
Coating
C3
Description
0.0625" (1/16) Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.