Zoro Homepage

Undercutting End Mill - 270, 0.0625" (1/16), Overall Length: 2"

  • Mfr # 867762-C3

  • Zoro # G7101640


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Number of Flutes
2
Length of Cut
0.0530"
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867762-C3
Zoro #
G7101640
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.0530"
Shank Dia.
1/8"
Neck Length
0.4370" (7/16)
Neck Dia.
0.0370"
Milling Dia.
1/16"
Radius
0.0312" (1/32)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0625" (1/16)

Details

Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Overall Reach
0.4900"
Wrap Angle
270
Coating
C3
SAE or Metric
SAE

Description

0.0625" (1/16) Cutter DIA x 0.4370" (7/16) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.